Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beckett 1 Light Flush Mount 6 In. Aged Brass

  • Mfr # 1410-AGB

  • Zoro # G215452097


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Width
6 in
Voltage
120V
Watts
13W
Finish
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410-AGB
Zoro #
G215452097
UPC #
806134851576
Country of Origin
China

Dimensions

Length
6 in
Width
6 in
Height
4.5 in

Details

Voltage
120V
Watts
13W
Finish
Aged Brass
Item
Flush Mount
Color
Aged Brass
Body Material
Brass
Includes
Fixture, Hardware
Bulb Included
N
Bulb Shape
Integrated LED
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.