Becki Owens X Annie 1 Light Semi Flush 16 In. Aged Brass

  • Mfr # BKO1200-AGB/CWL

  • Zoro # G715452405


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Includes
Fixture, Hardware
Watts
60W
Length
16 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO1200-AGB/CWL
Zoro #
G715452405
UPC #
806134093808
Country of Origin
China

Dimensions

Width
16 in
Length
16 in
Height
8.5 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Watts
60W
Voltage
120V
Body Material
Ceramic
Bulb Included
N
Socket Count
1
Slope Ceiling Compatable
Yes
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Becki Owens

Description

Reminiscent of a hand-thrown bowl, Annie is both modern and inviting. This soothing yet stylish white ceramic semi-flush is finely textured both inside and out, giving the fixture an earthy feel. When lit, light fills the shade with a soft, calming glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.