Becki Owens X Bronson 5 Light Chandelier 37.5 In. Aged Brass/White Plaster

  • Mfr # BKO1502-AGB/WP

  • Zoro # G715452399


product price:  $1,626.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Color
Aged Brass/white Plaster
Bulb Included
N
Height
23.25 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKO1502-AGB/WP
Zoro #
G715452399
UPC #
806134923792
Country of Origin
China

Dimensions

Height
23.25 in
Width
37.5 in
Length
37.5 in

Details

Item
Chandelier
Fixture Wattage
25W
Color
Aged Brass/white Plaster
Bulb Included
N
Material
Aluminum
Includes
Fixture, Hardware
Voltage
120V
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Becki Owens
Socket Count
5

Description

A refined bell-shaped fixture with a modern edge, Bronson features a sleek, tapered silhouette crafted from clean White Plaster. The opaque materiality and funnel shape creates a powerful downlight to fill a large area. Accented by the inviting warmth and reflective nature of Aged Brass, including a large cap and finial, it evokes an organic feel. Available as a chandelier or pendant in two sizes. Part of our Becki Owens collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.