Becki Owens X Eve 1 Light Pendant 24 In. Vintage Gold Leaf/Warm Silver Leaf

  • Mfr # BKO1400-VGL/TWL

  • Zoro # G215452455


product price:  $1,109.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf/ Textured Warm Silver Leaf
Height
9.75 in
Length
24 in
Width
24 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO1400-VGL/TWL
Zoro #
G215452455
UPC #
806134923716
Country of Origin
Philippines

Dimensions

Height
9.75 in
Length
24 in
Width
24 in

Details

Color
Vintage Gold Leaf/ Textured Warm Silver Leaf
Voltage
120V
Item
Pendant
Lamp Included
N
Watts
15W
Includes
Fixture, Hardware
Material
Iron/Aluminum
Designer
Becki Owens
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
1

Description

With a sculptural dome shape and thoughtful materiality, Eve embodies a purity of design. The subtle interplay of the Textured Warm Silver Leaf exterior with the Vintage Gold Leaf interior creates a stylish finish that feels organic and fresh. In both available sizes, this pendant light creates an impact with its warm glow and understated elegance. Part of our Becki Owens collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.