Becki Owens X Ivy 1 Light Wall Sconce 7.5 In. Polished Nickel

  • Mfr # BKO100-PN

  • Zoro # G515451844


product price: $439.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
7.5 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Assembled Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO100-PN
Zoro #
G515451844
UPC #
806134879037
Country of Origin
China

Dimensions

Height
18 in
Width
7.5 in
Assembled Depth
10 in
Length
7.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Watts
4W
Body Material
Steel
Lamp Included
N
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Color
Polished Nickel
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
Yes
Designer
Becki Owens

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.