Shop HUDSON VALLEY LIGHTING
See all product information
Create Account
Becki Owens X Mindy 1 Light Table Lamp 16 In. Aged Brass/Ceramic Ivory
- Mfr # BKO1100-AGB/CIC
- Zoro # G415379507
product price:Â
$
586.00
/ea
Free Shipping & Returns
Key Features
Width
9 in
Material
Ceramic
Color
Aged Brass/Ceramic Ivory Crackle
Bulbs Included
N
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKO1100-AGB/CIC
- Zoro #
- G415379507
- UPC #
- 806134127121
- Country of Origin
- China
Dimensions
- Height
- 25.25 in
- Width
- 9 in
- Length
- 16 in
Details
- Material
- Ceramic
- Color
- Aged Brass/Ceramic Ivory Crackle
- Item
- Table Lamp
- Bulbs Included
- N
- Voltage
- 120V
- Maximum Wattage
- 60W
- Includes
- Fixture, Hardware
- Slope Ceiling Compatable
- Yes
- Battery Included
- No
- Product Care
- Clean with soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Switch Type
- FULL RANGE DIMMER ON SOCKET
- Designer
- Becki Owens
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.