Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Bartley 16.25In, Matte Black Drk Pewter Accnts Removable Cage
- Mfr # 6116300
- Zoro # G208659571
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Blk W/Dark Pew
Height
20.08
Length
17.72
Lamp Type
A19 OR ST20
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6116300
- Zoro #
- G208659571
- UPC #
- 024034611636
- Country of Origin
- China
- Color
- Matte Blk W/Dark Pew
- Lamp Type
- A19 OR ST20
- Voltage
- 120V
- Style
- Vintage
- Finish
- Matte Blk W/Dark Pew
- Watts
- 60
- Description/Special Features
- Dimmable
- No
- Lamp Included
- No
- Material
- Steel
- Damp/Wet Rating
- None
Dimensions
- Height
- 20.08
- Length
- 17.72
- Width
- 17.72 in
- Diameter
- 16.25"
Description
The Westinghouse Bartley pendant light offers industrial appeal with a vintage charm featuring a metal shade with cage detail in a matte black and dark pewter finish. Add decorative downlighting in dining rooms or install two or three hanging light fixtures as kitchen island lighting.The Bartley pendant is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61163.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.