Becki Owens X Mindy 1 Light Table Lamp 16.75 In. Aged Brass/Ceramic Ivory

  • Mfr # BKO1101-AGB/CIC

  • Zoro # G315379485


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Width
16.75 in
Material
Ceramic
Color
Aged Brass/Ceramic Ivory Crackle
Bulbs Included
N
Maximum Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO1101-AGB/CIC
Zoro #
G315379485
UPC #
806134093761
Country of Origin
China

Dimensions

Height
27.75 in
Width
16.75 in
Length
16.75 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Ivory Crackle
Item
Table Lamp
Bulbs Included
N
Maximum Wattage
60W
Includes
Fixture, Hardware
Voltage
120V
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Becki Owens
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Switch Type
FULL RANGE DIMMER ON SOCKET
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.