Becki Owens X Reina 1 Light Pendant 14 In. Gold Leaf

  • Mfr # BKO1300-GL

  • Zoro # G715452375


product price: $1,168.00
/ea
Free Shipping & Returns

Key Features

Color
Gold Leaf
Height
21.75 in
Length
14 in
Width
14 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO1300-GL
Zoro #
G715452375
UPC #
806134923679
Country of Origin
Philippines

Dimensions

Height
21.75 in
Length
14 in
Width
14 in

Details

Color
Gold Leaf
Voltage
120V
Item
Pendant
Material
Natural Woven
Watts
15W
Lamp Included
N
Includes
Fixture, Hardware
Designer
Becki Owens
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

As the queen of the coast, this natural rattan pendant elevates a handwoven basket aesthetic to a statement piece. Suspended by a thick Gold Leaf chain and intricate knot, it nods to the nautical with a luxurious undertone. The combination of rustic organicism and upscale accents makes for a characterful and compelling fixture. Available in two sizes. Part of our Becki Owens collection. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.