Becki Owens X Reina 1 Light Pendant 21 In. Gold Leaf

  • Mfr # BKO1301-GL

  • Zoro # G515452513


product price: $1,659.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gold Leaf
Height
30 in
Length
21 in
Width
21 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO1301-GL
Zoro #
G515452513
UPC #
806134923693
Country of Origin
Philippines

Dimensions

Height
30 in
Length
21 in
Width
21 in

Details

Color
Gold Leaf
Voltage
120V
Item
Pendant
Watts
25W
Includes
Fixture, Hardware
Lamp Included
N
Material
Natural Woven
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Designer
Becki Owens
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

As the queen of the coast, this natural rattan pendant elevates a handwoven basket aesthetic to a statement piece. Suspended by a thick Gold Leaf chain and intricate knot, it nods to the nautical with a luxurious undertone. The combination of rustic organicism and upscale accents makes for a characterful and compelling fixture. Available in two sizes. Part of our Becki Owens collection. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.