Becki Owens X Stacey 6 Light Chandelier 40.25 In. Aged Brass

  • Mfr # BKO901-AGB

  • Zoro # G715452566


product price:  $1,353.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Color
Aged Brass
Voltage
120V
Width
40.25 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO901-AGB
Zoro #
G715452566
UPC #
806134093716
Country of Origin
China

Dimensions

Width
40.25 in
Length
40.25 in
Height
14.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Color
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Material
Steel
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Designer
Becki Owens
Socket Count
6

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.