Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beechurst 16 in. Pendant Aged Brass

  • Mfr # 7017-AGB

  • Zoro # G716051447


product price: $1,069.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
11.5 in
Includes
Fixture, Hardware
Series
Beechurst
Cord Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7017-AGB
Zoro #
G716051447
UPC #
806134964740
Country of Origin
India

Dimensions

Height
11.5 in
Cord Length
120 in
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Width
16 in
Length
16 in

Details

Color
Aged Brass
Includes
Fixture, Hardware
Series
Beechurst
Item
Pendant
Voltage
120 V
Number of Lights
1
Finish
Aged Brass
Fixture Wattage
15W
Light Type
G25
Damp/Wet Rating
UL Damp
Material
Glass
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

A companion to Falls Mills, Beechurst features hand-cut Indian glass in an exquisite chiseled pattern. Available in two sizes, the wide drum shape of the shade showcases the rippling glass from all angles. The Aged Brass metalwork provides an upscale complement to the statement glass. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.