Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beechurst 20 in. Pendant Aged Brass

  • Mfr # 7020-AGB

  • Zoro # G716051423


product price: $1,277.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Width
20 in
Color
Aged Brass
Number of Lights
1
Series
Beechurst
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7020-AGB
Zoro #
G716051423
UPC #
806134964764
Country of Origin
India

Dimensions

Width
20 in
Cord Length
120 in
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Height
13.25 in
Length
20 in

Details

Includes
Fixture, Hardware
Color
Aged Brass
Number of Lights
1
Series
Beechurst
Damp/Wet Rating
UL Damp
Voltage
120 V
Light Type
G40
Finish
Aged Brass
Item
Pendant
Material
Glass
Fixture Wattage
25W
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

A companion to Falls Mills, Beechurst features hand-cut Indian glass in an exquisite chiseled pattern. Available in two sizes, the wide drum shape of the shade showcases the rippling glass from all angles. The Aged Brass metalwork provides an upscale complement to the statement glass. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.