Shop TROY LIGHTING
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sonoma 4 Light Pendant 27.5 In. Vintage Gold Leaf
- Mfr # F3428-VGL
- Zoro # G515448820
product price:Â
$
1,660.00
/ea
Key Features
Length
27.5 in
Voltage
120V
Number of Lights
4
Shade Material
Abaca
Finish
Vintage Gold Leaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3428-VGL
- Zoro #
- G515448820
- UPC #
- 197292073253
- Country of Origin
- Philippines
- Voltage
- 120V
- Number of Lights
- 4
- Shade Material
- Abaca
- Item
- Pendant
- Finish
- Vintage Gold Leaf
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Material
- Steel
- Lamp Included
- No
- Watts
- 8W
- Shade Color
- Bleached
- Slope Compatible
- No
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 4
- Designer
- Troy Standard
Dimensions
- Height
- 25.5 in
- Length
- 27.5 in
- Chain Length
- 72 in
- Canopy Width
- 5.5 in
- Width
- 27.5 in
Description
Embodying breezy sophistication, Sonoma features a textural scalloped design woven from Bleached Abaca rope. The bell-shaped shade is scalloped and suspended by delicate metalwork. Available as 3 and 4-light pendants, as well as a 1-light sconce, Sonoma creates a fresh, inviting lighting experience. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.