Zoro Homepage

Berkshire 3 Light Picture Light 37 In. Aged Brass

  • Mfr # 8237-AGB

  • Zoro # G915379304


product price: $1,101.00
/ea
Free Shipping & Returns

Key Features

Watts
16W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Finish
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8237-AGB
Zoro #
G915379304
UPC #
806134026127
Country of Origin
China

Dimensions

Width
37 in
Length
37 in
Height
3.5 in
Depth
7.5 in

Details

Item
Picture Light
Watts
16W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Finish
Aged Brass
Battery Included / Bare Tool
Bare Tool
Includes
Fixture, Hardware
Material
Steel
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.