Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bernard 3 in. Wall Sconce Vintage Pewter

  • Mfr # 1027-VPT

  • Zoro # G616051493


product price: $683.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Fixture Voltage
120 V
CRI
90
Color Temperature
2700 K
Lumens
150 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1027-VPT
Zoro #
G616051493
UPC #
806134955779
Country of Origin
China

Dimensions

Length
3 in
Width
3 in
Height
26.75 in
Backplate Width (sconces only)
3 in
Backplate Height (sconces only)
5 in

Details

Includes
Fixture, Hardware
Fixture Voltage
120 V
CRI
90
Finish
Vintage Pewter
Color Temperature
2700 K
Lumens
150 Lumens
Item
Sconce
Number of Bulbs
1
Fixture Wattage
8W
Body Material
Brass
Series
Bernard
Damp/Wet Rating
ETL Damp
Glass Color
Vintage Pewter
Integrated LED
Yes
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth
Dimmer
ELV, TRIAC

Description

Designed for narrow spaces, the monolithic form of Bernard combines peak functionality with understated style. A slender, elongated tube opens at the back, providing ambient lighting from the concealed LED while reducing glare. The seamless integration of the lamp housing and gem box backplate results in the clean look of this streamlined, one-piece silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.