Zoro Homepage

Berun 2 Light Picture Light 28.25 In. Old Bronze

  • Mfr # 8623-OB

  • Zoro # G515379520


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Watts
15W
Voltage
120V
Lamp Included
N
Material
Steel
Battery Included / Bare Tool
Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8623-OB
Zoro #
G515379520
UPC #
806134919139
Country of Origin
China

Dimensions

Width
28.25 in
Height
6.75 in
Length
28.25 in
Depth
6.75 in

Details

Item
Picture Light
Watts
15W
Voltage
120V
Lamp Included
N
Color
Old Bronze
Material
Steel
Battery Included / Bare Tool
Bare Tool
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Socket Count
2
Product Care
Clean with soft, damp cloth

Description

A picture light with refined style, Berun features a slender tube accented by decorative embellishments. Gracefully curved arms support the light while an ornate loop-like finial adds a finishing touch. A soPhilippinesisticated means of illuminating wall decor, Berun is available in two sizes and two finishes; Aged Brass and Old Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.