Zoro Homepage

Blossom 10 Light Chandelier 29 In. Gold Leaf

  • Mfr # 4829-GL

  • Zoro # G715451248


product price: $3,100.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Gold Leaf
Includes
Fixture, Hardware
Bulb Included
N
Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4829-GL
Zoro #
G715451248
UPC #
806134899172
Country of Origin
Philippines

Dimensions

Width
29 in
Height
18.75 in
Length
29 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Gold Leaf
Includes
Fixture, Hardware
Bulb Included
N
Color
Gold Leaf
Voltage
120V
Material
Brass
Socket Count
10
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.