Zoro Homepage

Blossom 20 Light Chandelier 40.5 In. Silver Leaf

  • Mfr # 4840-SL

  • Zoro # G415451067


product price: $5,173.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Silver Leaf
Material
Brass
Includes
Fixture, Hardware
Width
40.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4840-SL
Zoro #
G415451067
UPC #
806134006488
Country of Origin
Philippines

Dimensions

Length
40.5 in
Width
40.5 in
Height
26.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Silver Leaf
Material
Brass
Includes
Fixture, Hardware
Color
Silver Leaf
Voltage
120V
Bulb Included
N
Socket Count
20
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.