Zoro Homepage

Borneo 1 Light Table Lamp 16 In. Aged Brass/Stripe Combo

  • Mfr # L1376-AGB/ST

  • Zoro # G015379303


product price: $824.00
/ea
Free Shipping & Returns

Key Features

Height
26 in
Width
16 in
Material
Ceramic
Color
Aged Brass/stripe Combo
Maximum Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1376-AGB/ST
Zoro #
G015379303
UPC #
806134894450
Country of Origin
China

Dimensions

Height
26 in
Width
16 in
Length
16 in

Details

Material
Ceramic
Color
Aged Brass/stripe Combo
Item
Table Lamp
Maximum Wattage
75W
Voltage
120V
Bulbs Included
N
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base
Switch Type
8' SPT cord with Full Dimmer on Socket

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.