Zoro Homepage

Bourne 1 Light Wall Sconce 10.5 In. Aged Brass

  • Mfr # 9811-AGB

  • Zoro # G115450759


product price: $824.00
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Width
10.5 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9811-AGB
Zoro #
G115450759
UPC #
806134815547
Country of Origin
China

Dimensions

Height
10.5 in
Width
10.5 in
Length
10.5 in
Assembled Depth
3.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Watts
12W
Lamp Included
N
Shade Color
Aged Brass
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
1
Color
Aged Brass
Bulb Shape
Integrated LED
Battery Included
No

Description

Bourne's visual heft makes a statement. A very thick pane of glass, etched with a concave divot on its back and clear with a convex mound on its front, is mounted to a canopy or floating backplate, making for a mood-enhancing light diffusion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.