Shop TROY LIGHTING
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vishal 6 Light Chandelier, Black Patina Gold, 39.25 In x 29 In
- Mfr # F2339-BPG
- Zoro # G015620801
product price:Â
$
2,094.00
/ea
Key Features
Lamp Type
E12 Candelabra Base
Fixture Wattage
60 W
Color
Black Patina Gold
Includes
Fixture, Hardware
Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2339-BPG
- Zoro #
- G015620801
- UPC #
- 197292115267
- Country of Origin
- Philippines
Dimensions
- Cord Length
- 144 in
- Height
- 29 in
- Length
- 39.25 in
- Width
- 54 in
Details
- Item
- Chandelier
- Lamp Type
- E12 Candelabra Base
- Fixture Wattage
- 60 W
- Color
- Black Patina Gold
- Includes
- Fixture, Hardware
- Material
- Iron
- Description/Special Features
- Clean with soft, damp cloth
- Voltage
- 120V
- Number of Lights
- 6
- Collection
- Troy-Standard
- Battery Included
- No
- Slope Ceiling Adaptable
- No
Description
Inspired by the work of renowned Italian artist Alberto Giacometti, the Vishal family makes an impact with its sculptural framework and heavily patinated finish. The shades resemble dishes filled with light while the spindly arms are accented by ornamental circular motifs. The allover Black Patina Gold finish continues the art historical reference, adding an organic, hand-applied, and weathered effect. Vishal is available as a 1-light sconce and 4 or 6-light chandelier.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.