Zoro Homepage

Bowery 1 Light Bath And Vanity 6 In. Aged Old Bronze

  • Mfr # 3701-AOB

  • Zoro # G015452969


product price: $334.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Old Bronze
Height
12.75 in
Length
6 in
Width
6 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3701-AOB
Zoro #
G015452969
UPC #
806134883140
Country of Origin
China

Dimensions

Height
12.75 in
Length
6 in
Width
6 in
Depth
7 in

Details

Item
Bath and Vanity
Color
Aged Old Bronze
Voltage
120V
Housing Material
Steel
Finish
Aged Old Bronze
Bulb Included
N
Watts
60W
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.