Zoro Homepage

Bowery 1 Light Table Lamp 10 In. Aged Old Bronze

  • Mfr # L3720-AOB

  • Zoro # G015379389


product price: $769.00
/ea
Free Shipping & Returns

Key Features

Height
32.75 in
Width
10 in
Material
Brass
Color
Aged Old Bronze
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3720-AOB
Zoro #
G015379389
UPC #
806134882600
Country of Origin
China

Dimensions

Height
32.75 in
Width
10 in
Length
10 in

Details

Material
Brass
Color
Aged Old Bronze
Item
Table Lamp
Voltage
120V
Maximum Wattage
75W
Bulbs Included
N
Includes
Fixture, Hardware
Battery Included
No
Switch Type
8' SPT cord with Full Dimmer on Socket
Socket Count
1
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.