Zoro Homepage

Bowery 1 Light Wall Sconce 4.75 In. Aged Old Bronze

  • Mfr # 3700-AOB

  • Zoro # G915452977


product price: $418.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Aged Old Bronze
Length
4.75 in
Assembled Depth
4 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3700-AOB
Zoro #
G915452977
UPC #
806134004026
Country of Origin
China

Dimensions

Height
22.5 in
Width
4.75 in
Length
4.75 in
Assembled Depth
4 in

Details

Fixture Voltage
120V
Finish
Aged Old Bronze
Item
Wall Sconce
Body Material
Steel
Watts
75W
Includes
Fixture, Hardware
Shade Color
Aged Old Bronze
Lamp Included
N
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1
Color
Aged Old Bronze
Slope Ceiling Compatable
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.