Bowery 6 Light Chandelier 28 In. Aged Old Bronze

  • Mfr # 3728-AOB

  • Zoro # G315447351


product price: $2,617.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Aged Old Bronze
Includes
Fixture, Hardware
Width
28 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3728-AOB
Zoro #
G315447351
UPC #
806134883720
Country of Origin
China

Dimensions

Width
28 in
Height
24.5 in
Length
28 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Aged Old Bronze
Includes
Fixture, Hardware
Material
Brass
Bulb Included
N
Voltage
120V
Color
Aged Old Bronze
Bulb Shape
E12 Candelabra Base
Socket Count
6
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.