Zoro Homepage

Bowery 8 Light Linear 46.5 In. Aged Old Bronze

  • Mfr # 3747-AOB

  • Zoro # G015447323


product price: $2,222.00
/ea
Free Shipping & Returns

Key Features

Length
46.5 in
Width
14 in
Height
20 in
Voltage
120V
Finish
Aged Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3747-AOB
Zoro #
G015447323
UPC #
806134004101
Country of Origin
China

Dimensions

Length
46.5 in
Width
14 in
Height
20 in

Details

Item
Linear
Voltage
120V
Finish
Aged Old Bronze
Bulb Included
N
Watts
40W
Includes
Fixture, Hardware
Material
Steel
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
8
Battery Included
No
Product Care
Clean with soft, damp cloth
Color
Aged Old Bronze
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.