Bradley 6 Light Chandelier 30 In. Vintage Gold Leaf

  • Mfr # 2730-VGL

  • Zoro # G315450498


product price: $2,445.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Vintage Gold Leaf
Material
Natural Woven
Voltage
120V
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2730-VGL
Zoro #
G315450498
UPC #
806134095888
Country of Origin
Philippines

Dimensions

Width
30 in
Height
17.5 in
Length
30 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Vintage Gold Leaf
Material
Natural Woven
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Color
Vintage Gold Leaf
Designer
Hudson Valley Lighting
Socket Count
6
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.