Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brant 1 Light Wall Sconce 5 In. Aged Brass

  • Mfr # 4625-AGB

  • Zoro # G015449396


product price: $1,250.99
/ea
Free Shipping & Returns

Key Features

Height
25 in
Width
5 in
Fixture Voltage
120V
Finish
Aged Brass
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4625-AGB
Zoro #
G015449396
UPC #
806134142254
Country of Origin
China

Dimensions

Height
25 in
Width
5 in
Length
5 in
Assembled Depth
2.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Shade Color
Aged Brass
Lamp Included
N
Watts
20W
Body Material
Brass
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED

Description

A bold, geometric take on a familiar, rectangular sconce silhouette, this modern design features oversized Aged Brass circular details on either end. The alabaster shade gives off a warm, gorgeous glow. This piece has a fresh, bespoke feel that is simple and useable.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.