Zoro Homepage

Bregman 10 Light Chandelier 44 In. Aged Brass

  • Mfr # 2006-AGB

  • Zoro # G315447115


product price: $4,665.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
84W
Finish
Aged Brass
Includes
Fixture, Hardware
Voltage
120V
Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2006-AGB
Zoro #
G315447115
UPC #
806134151430
Country of Origin
China

Dimensions

Length
44 in
Width
44 in
Height
16 in

Details

Item
Chandelier
Fixture Wattage
84W
Finish
Aged Brass
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Color
Aged Brass
Bulb Included
N
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Socket Count
10
Slope Ceiling Compatable
No

Description

Slender, disc-like cloud glass shades are capped in Aged Brass and clustered around the center at varying heights for a slim, modern silhouette that feels both on trend and slightly vintage. The graceful, sweeping arms add elegance and soften the shade's straight stems. Make a bold statement close to the ceiling or draw all eyes to the centerpiece of the room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.