Shop TROY LIGHTING
See all product information
Create Account
Origami 1 Light Chandelier 26 In. Bronze With Gold Leaf
- Mfr # F5526
- Zoro # G115448558
product price:Â
$
778.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
75W
Voltage
120V
Height
24.25 in
Standards
UL Dry
Shade Color
Clear Etched
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5526
- Zoro #
- G115448558
- UPC #
- 782042434875
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 75W
- Finish
- Bronze With Gold Leaf
- Voltage
- 120V
- Standards
- UL Dry
- Shade Color
- Clear Etched
- Bulb Included
- No
- Shade Material
- Glass
- Includes
- Fixture, Hardware
- Material
- Hand-Worked Iron
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Slope Compatible
- No
Dimensions
- Height
- 24.25 in
- Length
- 26 in
- Canopy Width
- 8 in
- Width
- 12 in
Description
Origami turns the precise and intricate practice of the ancient art of folding paper into a three-dimensional, modern masterpiece lighting collection. At first glance the hand-worked iron exterior has a depth and perspective that is unexpected in a metal piece. It is the variation in geometric shape, angles, and actual thickness of the metal that contribute to the dynamic dimension, playing with perspective and offering a fresh and unique view from any angle.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.