Zoro Homepage

Bremsen 1 Light Wall Sconce 13.5 In. Aged Brass

  • Mfr # 6414-AGB

  • Zoro # G815452763


product price: $903.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
5 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
11W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6414-AGB
Zoro #
G815452763
UPC #
806134143183
Country of Origin
China

Dimensions

Height
13.5 in
Width
5 in
Assembled Depth
3.25 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
11W
Shade Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Alabaster
Lamp Included
N
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
Integrated LED
Socket Count
1
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.