Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breton 8 Light Chandelier 40 In. Polished Nickel

  • Mfr # 2418-PN

  • Zoro # G515452421


product price: $975.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
4W
Finish
Polished Nickel
Material
Steel
Color
Polished Nickel
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2418-PN
Zoro #
G515452421
UPC #
806134813123
Country of Origin
China

Dimensions

Width
40 in
Height
30 in
Length
40 in

Details

Item
Chandelier
Fixture Wattage
4W
Finish
Polished Nickel
Material
Steel
Color
Polished Nickel
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Socket Count
8

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.