Zoro Homepage

Brookfield 5 Light Lantern 23.75 In. Vintage Gold Leaf

  • Mfr # 2534-VGL

  • Zoro # G815447189


product price: $1,521.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf
Length
23.75 in
Voltage
120V
Finish
Vintage Gold Leaf
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2534-VGL
Zoro #
G815447189
UPC #
806134141462
Country of Origin
Philippines

Dimensions

Height
34.5 in
Length
23.75 in
Width
23.75 in

Details

Color
Vintage Gold Leaf
Voltage
120V
Item
Lantern
Finish
Vintage Gold Leaf
Material
Iron
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Socket Count
5
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

Playing with shape, angles, and negative space, Brookfield takes a classic lantern form and gives it a fresh look with a vintage feel. Sharp lines combine to create a gorgeous diamond-shaped framework with clear glass panels. The delicate chainwork enhances the design's jewelry-like vibe. Whether with a single exposed bulb in the center or a five-light candelabra, this unique pendant makes a stunning statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.