Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brookhaven 1 Light Flush Mount 22 In. Vintage Gold Leaf

  • Mfr # 7222-VGL

  • Zoro # G215448212


product price: $1,294.00
/ea
Free Shipping & Returns

Key Features

Length
22 in
Voltage
120V
Height
9.75 in
Watts
60W
Finish
Vintage Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7222-VGL
Zoro #
G215448212
UPC #
806134086589
Country of Origin
Philippines

Dimensions

Length
22 in
Width
22 in
Height
9.75 in

Details

Voltage
120V
Watts
60W
Finish
Vintage Gold Leaf
Item
Flush Mount
Includes
Fixture, Hardware
Color
Vintage Gold Leaf
Bulb Included
N
Body Material
Steel
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Overlapping petals of Vintage Gold Leaf swirl to form an artful yet soPhilippinesisticated floral shade that draws the eye from any angle. Light from the opal glossy glass globe reflects off the petals to fill a space with a warm, golden glow. Brookhaven is available as a flush mount and pendant in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.