Zoro Homepage

Brookhaven 1 Light Pendant 22 In. Vintage Gold Leaf

  • Mfr # 7217-VGL

  • Zoro # G515448172


product price: $1,626.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf
Length
22 in
Voltage
120V
Finish
Vintage Gold Leaf
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7217-VGL
Zoro #
G515448172
UPC #
806134086572
Country of Origin
Philippines

Dimensions

Height
17.25 in
Length
22 in
Width
22 in

Details

Color
Vintage Gold Leaf
Voltage
120V
Item
Pendant
Finish
Vintage Gold Leaf
Watts
60W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Overlapping petals of Vintage Gold Leaf swirl to form an artful yet soPhilippinesisticated floral shade that draws the eye from any angle. Light from the opal glossy glass globe reflects off the petals to fill a space with a warm, golden glow. Brookhaven is available as a flush mount and pendant in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.