Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bryant 8 Light Lantern 34 In. White Plaster

  • Mfr # 8334-WP

  • Zoro # G615450662


product price: $1,937.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
White Plaster
Height
44.25 in
Length
34 in
Width
34 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8334-WP
Zoro #
G615450662
UPC #
806134018801
Country of Origin
China

Dimensions

Height
44.25 in
Length
34 in
Width
34 in

Details

Color
White Plaster
Voltage
120V
Item
Lantern
Lamp Included
N
Material
Steel
Includes
Fixture, Hardware
Watts
60W
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Socket Count
8

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.