Zoro Homepage

Buckingham 12 Light Chandelier 54 In. Aged Brass

  • Mfr # 5312-AGB

  • Zoro # G015450040


product price: $2,212.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Finish
Aged Brass
Height
23.5 in
Width
54 in
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5312-AGB
Zoro #
G015450040
UPC #
806134797843
Country of Origin
China

Dimensions

Height
23.5 in
Width
54 in
Length
54 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Aged Brass
Bulb Included
N
Color
Aged Brass
Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Socket Count
12
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.