Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cecilia 8 Light Chandelier 55 In. Vintage Gold Leaf
- Mfr # F2608-VGL
- Zoro # G215449585
product price:Â
$
2,372.00
/ea
Key Features
Fixture Wattage
60W
Height
35 in
Bulb Included
No
Number of Lights
8
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2608-VGL
- Zoro #
- G215449585
- UPC #
- 782042396029
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Vintage Gold Leaf
- Bulb Included
- No
- Number of Lights
- 8
- Voltage
- 120V
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Material
- Aluminum and Stainless Steel
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 8
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
- Designer
- Troy Standard
Dimensions
- Height
- 35 in
- Length
- 55 in
- Chain Length
- 72 in
- Canopy Width
- 7 in
- Width
- 55 in
Description
Cecilia is smooth, sleek and effortlessly stylish. This beautifully hand-crafted design gives a recognizable torch-shape candle a luxe upgrade in Vintage Gold Leaf or White Gesso. The round chandelier in three-, six- or nine-light options casts a circle of gorgeous light while the single-light sconce bounces off the wall above.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.