Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buckingham 12 Light Chandelier 54 In. Polished Nickel

  • Mfr # 5312-PN

  • Zoro # G715450111


product price: $794.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
40W
Finish
Polished Nickel
Voltage
120V
Color
Polished Nickel
Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5312-PN
Zoro #
G715450111
UPC #
806134797867
Country of Origin
China

Dimensions

Width
54 in
Height
23.5 in
Length
54 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Polished Nickel
Voltage
120V
Color
Polished Nickel
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Socket Count
12
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.