Zoro Homepage

Burlington 1 Light Pendant 12 In. Aged Brass

  • Mfr # 1313-AGB

  • Zoro # G015451696


product price: $496.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
12.5 in
Length
12 in
Width
12 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1313-AGB
Zoro #
G015451696
UPC #
806134039202
Country of Origin
China

Dimensions

Height
12.5 in
Length
12 in
Width
12 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Watts
60W
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No

Description

A traditional globe pendant, Burlington's difference is in the details. Like looking up at a single cloud in a clear sky, the cloud etched glass sPhilippinesere is both tranquil and mesmerizing-whether lit or unlit. The dome canopy and thicker stem give this deceptively simple design that little something extra. Pendant comes in two sizes to fit any space and two finishes to match any style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.