Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burnbay 1 Light Pendant 13.75 In. Aged Brass

  • Mfr # 6214-AGB/SWH

  • Zoro # G915451833


product price: $1,846.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
14.5 in
Length
13.75 in
Width
13.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6214-AGB/SWH
Zoro #
G915451833
UPC #
806134086428
Country of Origin
China

Dimensions

Height
14.5 in
Length
13.75 in
Width
13.75 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
60W
Lamp Included
N
Material
Brass
Designer
Hudson Valley Lighting
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.