Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cambria Heights Lantern in Aged Brass

  • Mfr # 7817-AGB

  • Zoro # G516223907


product price: $1,168.00
/ea
Free Shipping & Returns

Key Features

Lamp Base
E12 Candelabra Base
Voltage
120V
Lamp Included
No
Watts
10 W
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7817-AGB
Zoro #
G516223907
UPC #
197292981657
Country of Origin
Viet Nam

Dimensions

Width
17 in
Height
21 in

Details

Item
Lantern
Lamp Base
E12 Candelabra Base
Voltage
120V
Lamp Included
No
Watts
10 W
Bulb Type
G16.5
Series
Cambria Heights
Number of Lights
3
Includes
Fixture, Hardware
Housing Finish
Aged Brass
Material
Steel
Location Rating
UL Damp

Description

Soft and airy in form, Cambria Heights brings nature-inspired drama to a ceiling. A misty Sfumato glass shade with gently scalloped edges appears to float mid-air in both the pendant and lantern. Adding to the decorative nature of the specialty glass is a gem-like rock crystal ornament. Finished in Aged Brass, the central rod provides sleek support for this ethereal fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.