Zoro Homepage

Cambria Heights Pendant in Aged Brass

  • Mfr # 7810-AGB

  • Zoro # G816223843


product price: $645.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Series
Cambria Heights
Includes
Fixture, Hardware
Material
Steel
Height
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7810-AGB
Zoro #
G816223843
UPC #
197292981633
Country of Origin
Viet Nam

Dimensions

Width
10.25 in
Height
19.5 in

Details

Lamp Included
No
Series
Cambria Heights
Includes
Fixture, Hardware
Material
Steel
Housing Finish
Aged Brass
Bulb Type
G25
Item
Pendant
Watts
15 W
Voltage
120V
Number of Lights
1
Lamp Base
E26 Medium Base
Location Rating
UL Damp

Description

Soft and airy in form, Cambria Heights brings nature-inspired drama to a ceiling. A misty Sfumato glass shade with gently scalloped edges appears to float mid-air in both the pendant and lantern. Adding to the decorative nature of the specialty glass is a gem-like rock crystal ornament. Finished in Aged Brass, the central rod provides sleek support for this ethereal fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.