
Cambridge 4 Light Chandelier in Aged Brass/Soft Crimson by Mark D. Sikes
Mfr # MDS120-AGB/CRN
Zoro # G416223861
product price:Â $2,415.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Material
Steel
Chain Length
54 in
Width
20.25 in
Series
Cambridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS120-AGB/CRN
Zoro #
G416223861
UPC #
806134983970
Country of Origin
China
Dimensions
Chain Length
54 in
Width
20.25 in
Height
19.5 in
Details
Fixture Wattage
60 W
Material
Steel
Item
Chandelier
Series
Cambridge
Number of Lights
4
Housing Finish
Aged Brass/Soft Crimson
Lamp Base
E12 Candelabra Base
Bulb Type
B11
Voltage
120V
Bulb Included
No
Includes
Fixture, Hardware
Location Rating
UL Damp
Description
The Cambridge family features refined, metal drum shades with sleek details. The brass interior of the chandeliers amplifies light when illuminated, creating a warm, atmospheric glow. Strips of metal with visible screws add a modern touch, giving each fixture a distinctive industrial flair. Available in 4 and 6-light formats, Cambridge is well-suited to a dining room or kitchen. Available in three finish options, Aged Brass and Soft Studio Green, Aged Brass and Soft Crimson and Polished Nickel and Soft French Blue.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.