Cambridge 4 Light Chandelier in Aged Brass/Soft Studio Green by Mark D. Sikes

  • Mfr # MDS120-AGB/SSG

  • Zoro # G216223825


product price:  $2,415.99
/ea
Free Shipping & Returns

Key Features

Width
20.25 in
Height
19.5 in
Voltage
120V
Fixture Wattage
60 W
Lamp Base
E12 Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS120-AGB/SSG
Zoro #
G216223825
UPC #
806134983994
Country of Origin
China

Dimensions

Width
20.25 in
Height
19.5 in
Chain Length
54 in

Details

Voltage
120V
Fixture Wattage
60 W
Number of Lights
4
Lamp Base
E12 Candelabra Base
Includes
Fixture, Hardware
Housing Finish
Aged Brass/Soft Studio Green
Item
Chandelier
Material
Steel
Series
Cambridge
Bulb Included
No
Bulb Type
B11
Location Rating
UL Damp

Description

The Cambridge family features refined, metal drum shades with sleek details. The brass interior of the chandeliers amplifies light when illuminated, creating a warm, atmospheric glow. Strips of metal with visible screws add a modern touch, giving each fixture a distinctive industrial flair. Available in 4 and 6-light formats, Cambridge is well-suited to a dining room or kitchen. Available in three finish options, Aged Brass and Soft Studio Green, Aged Brass and Soft Crimson and Polished Nickel and Soft French Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.