
Cambridge 4 Light Chandelier in Polished Nickel/Soft French Blue by Mark D. Sikes
Mfr # MDS120-PN/FBL
Zoro # G516223938
product price:Â $2,415.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Bulb Type
B11
Height
19.5 in
Chain Length
54 in
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDS120-PN/FBL
Zoro #
G516223938
UPC #
806134984014
Country of Origin
China
Dimensions
Height
19.5 in
Chain Length
54 in
Width
20.25 in
Details
Item
Chandelier
Fixture Wattage
60 W
Bulb Type
B11
Includes
Fixture, Hardware
Bulb Included
No
Voltage
120V
Material
Steel
Series
Cambridge
Number of Lights
4
Housing Finish
Polished Nickel/Soft French Blue
Lamp Base
E12 Candelabra Base
Location Rating
UL Damp
Description
The Cambridge family features refined, metal drum shades with sleek details. The brass interior of the chandeliers amplifies light when illuminated, creating a warm, atmospheric glow. Strips of metal with visible screws add a modern touch, giving each fixture a distinctive industrial flair. Available in 4 and 6-light formats, Cambridge is well-suited to a dining room or kitchen. Available in three finish options, Aged Brass and Soft Studio Green, Aged Brass and Soft Crimson and Polished Nickel and Soft French Blue.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.