Cambridge 6 Light Chandelier in Aged Brass/Soft Crimson by Mark D. Sikes

  • Mfr # MDS121-AGB/CRN

  • Zoro # G816223904


product price:  $3,459.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Height
23 in
Material
Steel
Fixture Wattage
60 W
Voltage
120V
Width
28.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS121-AGB/CRN
Zoro #
G816223904
UPC #
806134984038
Country of Origin
China

Dimensions

Height
23 in
Width
28.5 in
Chain Length
54 in

Details

Number of Lights
6
Material
Steel
Fixture Wattage
60 W
Voltage
120V
Lamp Base
E12 Candelabra Base
Includes
Fixture, Hardware
Bulb Type
B11
Housing Finish
Aged Brass/Soft Crimson
Item
Chandelier
Bulb Included
No
Series
Cambridge
Location Rating
UL Damp

Description

The Cambridge family features refined, metal drum shades with sleek details. The brass interior of the chandeliers amplifies light when illuminated, creating a warm, atmospheric glow. Strips of metal with visible screws add a modern touch, giving each fixture a distinctive industrial flair. Available in 4 and 6-light formats, Cambridge is well-suited to a dining room or kitchen. Available in three finish options, Aged Brass and Soft Studio Green, Aged Brass and Soft Crimson and Polished Nickel and Soft French Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.