Zoro Homepage

Camby 3 Light Pendant in Aged Brass Finish

  • Mfr # 2703-AGB

  • Zoro # G522646714


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Assembled Depth
20 in
Bulb Type
A19
Canopy Dimension
6.25 in. W x 0.75 in. H
Number of Lights
3
Canopy Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2703-AGB
Zoro #
G522646714
UPC #
197292992295
Country of Origin
Viet Nam

Dimensions

Assembled Depth
20 in
Canopy Dimension
6.25 in. W x 0.75 in. H
Height
9.25 in
Fixture Dimension
20 in. W x 9.25 in. H
Hang Type/Length
54 Chain
Width
20 in

Details

Bulb Type
A19
Number of Lights
3
Canopy Shape
Round
Lamp Included
No
Watts
15 W
Slope Ceiling Adaptable
No
Damp/Wet Rating
Damp
Shade Material
Ivory Linen
Finish
Aged Brass
Material
Textile
Color
Aged Brass
Power Source
Hardwired
Lamp Base
E26
Dimmable
No
Voltage
120 V
Item
Pendant
Standards
UL Listed; cUL

Description

Camby balances oversized proportions with tailored details to create a sophisticated statement pendant. Supported by a triple-chain system, the pleated ivory linen shade channels a classic sense of style. An Aged Brass oculus anchors the piece, adding a focal point from below. Available in 3 and 4-light options, Camby pairs beautifully with many design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.