Shop TROY LIGHTING
See all product information
Create Account
Willard 2 Light Pendant 7.75 In. Patina Brass
- Mfr # F9922-PBR/SBK
- Zoro # G115448015
product price:Â
$
726.00
/ea
Free Shipping & Returns
Key Features
Length
7.75 in
Voltage
120V
Shade Material
Glass
Finish
Patina Brass
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F9922-PBR/SBK
- Zoro #
- G115448015
- UPC #
- 782042470194
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Patina Brass
- Watts
- 60W
- Material
- Steel
- Standards
- UL Damp
- Shade Color
- Glossy
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Socket Count
- 2
- Battery Included
- No
- Slope Compatible
- No
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 25 in
- Length
- 7.75 in
- Width
- 9.25 in
- Canopy Width
- 6 in
Description
Capped opal glossy globes are suspended within elongated metallic bands for a look that is balanced and beautiful. The Patina Brass and Soft Black finishes work together to give the fixture an earthy, moody vibe. The clean lines and unique design bring a glamorous modern styling to any ceiling.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.